Zoro Homepage

1/2" PEX X 1/2" MALE ELBOW

  • Mfr # 460-106NL

  • Zoro # G1100595


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Standards
ASTM F 1807
Connection Type
PEX x MNPT
Size
43832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-106NL
Zoro #
G1100595
UPC #
662545109978
Country of Origin
China

Dimensions

Size
43832

Details

Standards
ASTM F 1807
Connection Type
PEX x MNPT

Description

1/2" x 1/2" PEX x MNPT Elbow No Lead/ DZR Forged Brass Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.