Zoro Homepage

1/2" PEX X 1/2" SWT ADAPTER

  • Mfr # 460-623NL

  • Zoro # G1086349


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Standards
ASTM F 1807
Connection Type
PEX x Sweat
Size
43832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-623NL
Zoro #
G1086349
UPC #
662545109688
Country of Origin
China

Dimensions

Size
43832

Details

Standards
ASTM F 1807
Connection Type
PEX x Sweat

Description

1/2" x 1/2" PEX x Sweat Adapter No Lead/ DZR Forged Brass Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.