Zoro Homepage

1/2" S-1001T NO LEAD BALL VLV

  • Mfr # 101-633NL

  • Zoro # G1776375


product price: $13.49
/ea

Key Features

Ball Port Style
Full Port
Pipe Size
1/2 in
Connection Type
Sweat x Sweat
Standards
150 WSP, 600 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-633NL
Zoro #
G1776375
UPC #
662545082653
Country of Origin
Italy

Dimensions

Pipe Size
1/2 in

Details

Ball Port Style
Full Port
Connection Type
Sweat x Sweat
Standards
150 WSP, 600 CWP

Description

1/2" S-1001TNL No Lead Forged Brass Full Port Ball Valve, Tee Handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.