Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" S-505 NO LEAD LONG BONNET

  • Mfr # 107-259NL

  • Zoro # G1791504


product price: $14.75
/ea

Key Features

Pipe Size
1/2"
Connection Type
Sweat x Sweat
Standards
125 CWP
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-259NL
Zoro #
G1791504
UPC #
662545086590
Country of Origin
Indonesia

Dimensions

Pipe Size
1/2"
Size
1/2"

Details

Connection Type
Sweat x Sweat
Standards
125 CWP

Description

1/2" S-505 No Lead Brass Long Bonnet Stop Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.