
1/2 S-541 NO LEAD SILLCOCK
Mfr # 107-184NL
Zoro # G1778999
product price: $16.99
/eaKey Features
Body Material
Brass
Size
1/2"
Standards
125 CWP
Connection Type
Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-184NL
Zoro #
G1778999
UPC #
662545083605
Country of Origin
China
Dimensions
Size
1/2"
Details
Body Material
Brass
Standards
125 CWP
Connection Type
Sweat
Description
1/2 S-541 No Lead Brass Brass Sillcock Valve Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.