Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" S-541 SILLCOCK

  • Mfr # 107-184

  • Zoro # G1770784


product price: $14.13
/ea

Key Features

Body Material
Brass
Size
1/2"
Standards
125 CWP
Pipe Size
1/2"
Connection Type
Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-184
Zoro #
G1770784
UPC #
662545003030
Country of Origin
China

Dimensions

Size
1/2"
Pipe Size
1/2"

Details

Body Material
Brass
Standards
125 CWP
Connection Type
Sweat

Description

1/2" S-541 Brass Brass Sillcock Valve Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.