Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" SS316 UNION

  • Mfr # 416-143

  • Zoro # G1099834


product price: $12.15
/ea

Key Features

Size
1/2"
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-143
Zoro #
G1099834
UPC #
662545099767
Country of Origin
China

Dimensions

Size
1/2"

Details

Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free

Description

The LEGEND VALVE - 416-143 is a stainless steel pipe fitting constructed from stainless steel suitable for use in piping systems requiring corrosion resistance. Its construction from stainless steel makes it suitable for applications involving high temperatures, pressure, or exposure to corrosive environments. This fitting component supports proper pipe alignment and secure jointing in various industrial, plumbing, or mechanical systems.
Key Features:

  • Made from stainless steel, rated for corrosion resistance and durability.
  • Categorized as a stainless steel pipe fitting.
  • Item type unspecified.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.