Zoro Homepage

1/2" SWT X FIP HIGH EAR EL NL

  • Mfr # 302-229NL

  • Zoro # G1786358


product price: $11.95
/ea

Key Features

Pipe Fitting Material
Brass
Connection Size (In.)
1/2 in
Connection Type
Sweat x FNPT
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-229NL
Zoro #
G1786358
UPC #
662545091006
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size (In.)
1/2 in
Size
1/2"

Details

Pipe Fitting Material
Brass
Item
High Ear Elbow
Connection Type
Sweat x FNPT

Description

1/2" Sweat x FNPT High Ear Elbow, Forged No Lead Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.