Zoro Homepage

1/2" SWT X3/8" FIP D.E. EL NL

  • Mfr # 302-222NL

  • Zoro # G1768474


product price: $8.95
/ea

Key Features

Pipe Fitting Material
Brass
Connection Type
Sweat x FNPT
Size
1/2" x 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-222NL
Zoro #
G1768474
UPC #
662545107561
Country of Origin
China

Dimensions

Size
1/2" x 3/8"

Details

Pipe Fitting Material
Brass
Item
Drop Ear Elbow
Connection Type
Sweat x FNPT

Description

1/2” x 3/8” Sweat x FNPT Drop Ear Elbow, Forged No Lead Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.