Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" T-1002STLD BALL VALVE

  • Mfr # 101-733

  • Zoro # G1782535


product price: $28.39
/ea

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Pipe Size
1/2 in
Connection Type
FNPT x FNPT
Standards
150 WSP, 600 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-733
Zoro #
G1782535
UPC #
662545036007
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in

Details

Ball Material
Stainless Steel
Ball Port Style
Full Port
Connection Type
FNPT x FNPT
Standards
150 WSP, 600 CWP

Description

1/2" T-1002STLD Forged Brass Full Port Ball Valve, Stainless Steel Stem & Ball, Locking Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.