Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" T-11 NO LEAD WASH MACHINE

  • Mfr # 111-133NL

  • Zoro # G2837286


product price: $42.35
/ea

Key Features

Pipe Size
1/2"
Body Material
Lead Brass
Standards
150 CWP
Size
1/2"
Connection Type
MNPT / Sweat x MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-133NL
Zoro #
G2837286
UPC #
662545087115
Country of Origin
Indonesia

Dimensions

Pipe Size
1/2"
Size
1/2"

Details

Body Material
Lead Brass
Standards
150 CWP
Connection Type
MNPT / Sweat x MGHT

Description

1/2" T-11 No Lead Brass Washing Machine Valve, Dual Outlet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.