Zoro Homepage

1/2" T-3001 GAS BALL VALVE

  • Mfr # 102-613

  • Zoro # G1087767


product price: $8.75
/ea

Key Features

Pipe Size
1/2 in
For Media
Gas
Connection Type
FNPT x FNPT
Standards
175 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-613
Zoro #
G1087767
UPC #
662545000985
Country of Origin
Italy

Dimensions

Pipe Size
1/2 in

Details

For Media
Gas
Connection Type
FNPT x FNPT
Standards
175 PSI

Description

1/2" T-3001 Forged Brass Gas Valve, Tee Handle, Mass. Code Forged Brass Gas Valve, Tee Handle, Mass. Code Gas Ball Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.