Zoro Homepage

12" T-335SS BUTTERFLY - EPDM

  • Mfr # 116-419

  • Zoro # G1789200


product price: $1,482.99
/ea
Free Shipping & Returns

Key Features

Standards
125 WSP, 200 CWP
Size
12"
Connection Type
EPDM Seat Wafer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-419
Zoro #
G1789200
UPC #
662545112480
Country of Origin
China

Dimensions

Size
12"

Details

Standards
125 WSP, 200 CWP
Connection Type
EPDM Seat Wafer

Description

12" T-335SS Ductile Iron Wafer Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle -EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.