Zoro Homepage

1/2" T-459 BACKFLOW PREVENTER

  • Mfr # 115-113

  • Zoro # G1783488


product price: $63.25
/ea

Key Features

Connection Type
FNPT x FNPT
Body Material
Brass
Size
1/2"
Standards
175 PSI @ 210°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-113
Zoro #
G1783488
UPC #
662545009506
Country of Origin
Italy

Dimensions

Size
1/2"

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Standards
175 PSI @ 210°F

Description

1/2" T-459 Forged Brass Backflow Preventer, Atmospheric Vent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.