Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" T-534HP HEAVY NO-KINK

  • Mfr # 107-270

  • Zoro # G1788126


product price: $10.15
/ea

Key Features

Pipe Size
1/2"
Connection Type
FNPT
Standards
125 CWP
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-270
Zoro #
G1788126
UPC #
662545021553
Country of Origin
Indonesia

Dimensions

Pipe Size
1/2"
Size
1/2"

Details

Connection Type
FNPT
Standards
125 CWP

Description

1/2" T-534HP Heavy Pattern BrassPattern Brass No Kink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.