
1/2 T-541 NO LEAD SILLCOCK
Mfr # 107-174NL
Zoro # G1774074
product price: $15.75
/eaKey Features
Body Material
Brass
Size
1/2"
Standards
125 CWP
Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-174NL
Zoro #
G1774074
UPC #
662545083575
Country of Origin
China
Dimensions
Size
1/2"
Details
Body Material
Brass
Standards
125 CWP
Connection Type
FNPT
Description
1/2 T-541 No Lead Brass Brass Sillcock Valve Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.