Zoro Homepage

1/2" T-545VB NO LEAD SILLCOCK

  • Mfr # 107-413NL

  • Zoro # G1784888


product price: $39.95
/ea

Key Features

Body Material
Brass
Size
1/2"
Standards
125 CWP
Pipe Size
1/2"
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-413NL
Zoro #
G1784888
UPC #
662545086873
Country of Origin
Indonesia

Dimensions

Size
1/2"
Pipe Size
1/2"

Details

Body Material
Brass
Standards
125 CWP
Connection Type
FNPT

Description

1/2" T-545VB No Lead Brass Sillcock Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.