Zoro Homepage

1/2" T-572 DIELECTRIC UNION

  • Mfr # 301-303

  • Zoro # G1784510


product price: $8.55
/ea

Key Features

Standards
180°F Max. Temp., 200 CWP
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Size
1/2"
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-303
Zoro #
G1784510
UPC #
662545010908
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"

Details

Item
Dielectric Union
Standards
180°F Max. Temp., 200 CWP
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Connection Type
FNPT x FNPT

Description

1/2" T-572 Dielectric Union

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.