Zoro Homepage

1/2" T-600 PVC BALL VALVE-NSF

  • Mfr # 201-443

  • Zoro # G1772884


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Pipe Size
1/2 in
Connection Type
FNPT x FNPT
Standards
150 PSI @ 73°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-443
Zoro #
G1772884
UPC #
662545010373
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in

Details

Connection Type
FNPT x FNPT
Standards
150 PSI @ 73°F

Description

1/2" T-600 PVC Ball Valve-NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.