Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" T-725 C.S. BALL VALVE

  • Mfr # 113-213

  • Zoro # G1781799


product price: $30.95
/ea

Key Features

Ball Port Style
Large Port
Pipe Size
1/2 in
Connection Type
FNPT x FNPT
Standards
150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-213
Zoro #
G1781799
UPC #
662545009025
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in

Details

Ball Port Style
Large Port
Connection Type
FNPT x FNPT
Standards
150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)

Description

1/2" T-725 Large Port Carbon Steel Ball Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.