Zoro Homepage

1/2 T2007 SWT x PEX NO LEAD DR

  • Mfr # 101-600NL

  • Zoro # G1776357


product price: $13.99
/ea

Key Features

Pipe Size
1/2 in
Connection Type
Sweat x PEX
Standards
400 CWP, ASTM F 1807
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-600NL
Zoro #
G1776357
UPC #
662545095400
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Connection Type
Sweat x PEX
Standards
400 CWP, ASTM F 1807

Description

1/2 " T-2007NL No Lead Forged, DZR Brass Sweat x PEX Ball Valve with Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.