Zoro Homepage

1/2 T416 RISING STEM GATE VLV

  • Mfr # 104-613

  • Zoro # G1784014


product price: $28.15
/ea

Key Features

Pipe Size
1/2"
Connection Type
FNPT x FNPT
Body Material
Bronze
Standards
125 WSP, 150 WSP, 200 CWP, 300 CWP
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-613
Zoro #
G1784014
UPC #
662545045047
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2"
Size
1/2"

Details

Connection Type
FNPT x FNPT
Body Material
Bronze
Standards
125 WSP, 150 WSP, 200 CWP, 300 CWP

Description

1/2 T416 Rising Stem Bronze Gate Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.