Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" T532CP NO LEAD CHROME HB

  • Mfr # 107-423NL

  • Zoro # G1791915


product price: $14.29
/ea

Key Features

Pipe Size
1/2"
Connection Type
MNPT
Size
1/2"
Standards
125 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-423NL
Zoro #
G1791915
UPC #
662545086910
Country of Origin
Indonesia

Dimensions

Pipe Size
1/2"
Size
1/2"

Details

Connection Type
MNPT
Standards
125 CWP

Description

1/2" T532CP No Lead Chrome Brass Hose Bibb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.