Zoro Homepage

1/2" T533 NO LEAD NK HOSE BIB

  • Mfr # 107-203NL

  • Zoro # G1778098


product price: $8.19
/ea

Key Features

Pipe Size
1/2"
Connection Type
MNPT
Size
1/2"
Standards
125 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-203NL
Zoro #
G1778098
UPC #
662545086491
Country of Origin
Indonesia

Dimensions

Pipe Size
1/2"
Size
1/2"

Details

Connection Type
MNPT
Standards
125 CWP

Description

1/2" T533 No Lead No Kink Brass Hose Bibb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.