
1/2 x 12 T550P 1/4 TURN PEX NL
Mfr # 108-005NL
Zoro # G1768788
product price: $62.95
/eaKey Features
Body Material
Brass
Size
1/2" x 12"
Standards
125 CWP
Connection Type
PEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108-005NL
Zoro #
G1768788
UPC #
662545111766
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2" x 12"
Details
Body Material
Brass
Standards
125 CWP
Connection Type
PEX
Description
1/2 " x 12" T550P NL Brass 1/4 Turn Frostfree Sillcock PEX Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.