
1/2 X 14 T550P 1/4 TURN FF PEX
Mfr # 108-006A
Zoro # G1768779
product price: $56.95
/eaKey Features
Body Material
Brass
Size
1/2" x 14"
Standards
125 CWP
Connection Type
PEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108-006A
Zoro #
G1768779
UPC #
662545080055
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2" x 14"
Details
Body Material
Brass
Standards
125 CWP
Connection Type
PEX
Description
1/2" x 14" T550P Brass 1/4 Turn Frostfree Sillcock PEX Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.