Zoro Homepage

1/2 x 14 T550P 1/4 TURN PEX NL

  • Mfr # 108-006NL

  • Zoro # G1763538


product price: $62.95
/ea

Key Features

Body Material
Brass
Size
1/2" x 14"
Standards
125 CWP
Connection Type
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-006NL
Zoro #
G1763538
UPC #
662545111773
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2" x 14"

Details

Body Material
Brass
Standards
125 CWP
Connection Type
PEX

Description

1/2" x 14" T550P NL Brass 1/4 Turn Frostfree Sillcock PEX Inlet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.