Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" X 1/8"X 1/2"BASE TEE NL

  • Mfr # 302-252NL

  • Zoro # G1762287


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Pipe Fitting Material
Brass
Connection Type
Sweat x FNPT x Sweat
Size
1/2" x 1/8" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-252NL
Zoro #
G1762287
UPC #
662545091037
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2" x 1/8" x 1/2"

Details

Pipe Fitting Material
Brass
Item
Baseboard Tee
Connection Type
Sweat x FNPT x Sweat

Description

1/2” x 1/8” x 1/2” Sweat x FNPT x Sweat Baseboard Tee, No Lead Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.