Zoro Homepage

1/2" X 3/8" GALV. HEX BUSHING

  • Mfr # 352-605C

  • Zoro # G1092527


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x MNPT
Size
1/2" x 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-605C
Zoro #
G1092527
UPC #
662545065397
Country of Origin
China

Dimensions

Size
1/2" x 3/8"

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x MNPT

Description

1/2" x 3/8" China Galvanized Hex Bushing FNPT/MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.