
1/2" X 4" T-552 F.F SILLCOCK
Mfr # 108-121
Zoro # G1764466
product price: $32.25
/eaKey Features
Body Material
Brass
Size
1/2" X 4"
Standards
125 CWP
Pipe Size
1/2"
Connection Type
MNPT / Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108-121
Zoro #
G1764466
UPC #
662545007892
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2" X 4"
Pipe Size
1/2"
Details
Body Material
Brass
Standards
125 CWP
Connection Type
MNPT / Sweat
Description
1/2" X 4" T-552 Brass Frostfree Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.