Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 x 4 TM550P NL MULTITURN PE

  • Mfr # 108-033NL

  • Zoro # G1773724


product price: $37.55
/ea

Key Features

Body Material
Brass
Size
1/2" x 4"
Standards
125 CWP
Connection Type
PEX (F 1807)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-033NL
Zoro #
G1773724
UPC #
662545114859
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2" x 4"

Details

Body Material
Brass
Standards
125 CWP
Connection Type
PEX (F 1807)

Description

1/2” x 4” TM-550PNL No Lead Brass Multi-Turn Frostfree Sillcock, Softouch, PEX (F 1807)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.