
1/2 x 8 T551 NO LEAD FROSTFREE
Mfr # 108-103NL
Zoro # G1793148
product price: $26.95
/eaKey Features
Body Material
Brass
Size
1/2" x 8"
Standards
125 CWP
Connection Type
MNPT / Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108-103NL
Zoro #
G1793148
UPC #
662545083742
Country of Origin
China
Dimensions
Size
1/2" x 8"
Details
Body Material
Brass
Standards
125 CWP
Connection Type
MNPT / Sweat
Description
1/2 x 8 T551 No Lead Brass Frostfree Standard Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.