Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 x12 TM-550P MULTI-TURN PEX

  • Mfr # 108-037

  • Zoro # G1769978


product price: $40.49
/ea

Key Features

Body Material
Brass
Size
1/2" x 12"
Standards
125 CWP
Connection Type
PEX (F 1807)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-037
Zoro #
G1769978
UPC #
662545114927
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2" x 12"

Details

Body Material
Brass
Standards
125 CWP
Connection Type
PEX (F 1807)

Description

1/2” x 12” TM-550P Brass Multi-Turn Turn Frostfree Sillcock, Softouch, PEX (F 1807)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.