Zoro Homepage

1/2" x14 MxS TM-550 MULTI-TURN

  • Mfr # 108-026

  • Zoro # G1780679


product price: $39.69
/ea

Key Features

Body Material
Brass
Size
1/2" x 14"
Standards
125 CWP
Pipe Size
1/2"
Connection Type
MNPT / Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-026
Zoro #
G1780679
UPC #
662545114446
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2" x 14"
Pipe Size
1/2"

Details

Body Material
Brass
Standards
125 CWP
Connection Type
MNPT / Sweat

Description

1/2” x 14” TM-550 Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / Sweat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.