Zoro Homepage

1/2F1807x3/8x1/4 T-598NL ANGLE

  • Mfr # 114-633NL

  • Zoro # G1793330


product price: $33.65
/ea

Key Features

Connection Type
F1807 PEX x OD x OD
Standards
ANSI / NSF 61
Size
1/2" x 3/8" x 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-633NL
Zoro #
G1793330
UPC #
662545129617
Country of Origin
China

Dimensions

Size
1/2" x 3/8" x 1/4"

Details

Connection Type
F1807 PEX x OD x OD
Standards
ANSI / NSF 61

Description

1/2" F1807 PEX x 3/8" OD x 1/4" OD T-598NL No Lead Chrome Brass Dual Handle 1/4 Turn Angle Stop Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.