
1/2X10 MXS TM550 MULT-TURN NL
Mfr # 108-024NL
Zoro # G1793610
product price: $48.29
/eaKey Features
Body Material
Brass
Size
1/2" x 10"
Standards
125 CWP
Connection Type
MNPT / Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108-024NL
Zoro #
G1793610
UPC #
662545114712
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2" x 10"
Details
Body Material
Brass
Standards
125 CWP
Connection Type
MNPT / Sweat
Description
1/2” x 10” TM-550 No Lead Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.