Zoro Homepage

1/2"X3/4" BR COMP. COUPLING NL

  • Mfr # 303-124NL

  • Zoro # G1103666


product price: $18.65
/ea

Key Features

Pipe Fitting Material
Brass
Size
1/2" x 3/4"
Connection Type
Comp (IPS) x Comp (CTS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-124NL
Zoro #
G1103666
UPC #
662545088006
Country of Origin
Indonesia

Dimensions

Size
1/2" x 3/4"

Details

Item
Compression Coupling
Pipe Fitting Material
Brass
Connection Type
Comp (IPS) x Comp (CTS)

Description

1/2" x 3/4" No Lead Brass Compression (OD) Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.