Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" SS316 CAP

  • Mfr # 416-121

  • Zoro # G1089176


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Size
43834
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416-121
Zoro #
G1089176
UPC #
662545099620
Country of Origin
China

Dimensions

Size
43834

Details

Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free

Description

1/4" .316 Stainless Steel Cap, FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.