
1/4" T-451 CHECK VALVE NL
Mfr # 105-101NL
Zoro # G1785840
product price: $14.95
/eaKey Features
Connection Type
FNPT x FNPT
Body Material
Brass
Size
1/4"
Standards
200 CWP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105-101NL
Zoro #
G1785840
UPC #
662545089683
Country of Origin
Indonesia
Dimensions
Size
1/4"
Details
Connection Type
FNPT x FNPT
Body Material
Brass
Standards
200 CWP
Description
1/4" T-451 No Lead Brass Swing Swing Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.