Zoro Homepage

1/4" T-601 PVC BALL VALVE

  • Mfr # 201-301

  • Zoro # G1781704


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Pipe Size
1/4 in
Connection Type
FNPT x FNPT
Standards
150 PSI @ 73°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-301
Zoro #
G1781704
UPC #
662545003405
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/4 in

Details

Connection Type
FNPT x FNPT
Standards
150 PSI @ 73°F

Description

1/4" T-601 PVC Ball Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.