Zoro Homepage

1/4" T-712 S.S. BALL VALVE

  • Mfr # 113-141

  • Zoro # G1781948


product price: $27.95
/ea

Key Features

Ball Port Style
Full Port
Pipe Size
1/4 in
Connection Type
FNPT x FNPT
Standards
1000 CWP, 150 WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-141
Zoro #
G1781948
UPC #
662545008769
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/4 in

Details

Ball Port Style
Full Port
Connection Type
FNPT x FNPT
Standards
1000 CWP, 150 WSP

Description

1/4" T-712 Full Port .316 Stainless Steel Ball Valve, Locking Handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.