Zoro Homepage

1/4" X 2 1/2" CHROME NIPPLE

  • Mfr # 311-023CP

  • Zoro # G1769375


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Overall Pipe Length
2 1/2 in
Pipe Schedule
Schedule 40
Basic Pipe Fitting Material
Chrome Plated Brass
Standards
Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
Size
1/4" x 2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-023CP
Zoro #
G1769375
UPC #
662545023014
Country of Origin
Taiwan, Province of China

Dimensions

Overall Pipe Length
2 1/2 in
Size
1/4" x 2-1/2"
Outside Dia.
1/4 in

Details

Pipe Schedule
Schedule 40
Item
Pipe Nipple
Basic Pipe Fitting Material
Chrome Plated Brass
Standards
Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1

Description

1/4" x 2 1/2" Chrome Plated Brass Pipe Nipple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.