Zoro Homepage

1/4" X 8 BRASS NIPPLE

  • Mfr # 311-032

  • Zoro # G1781309


product price: $8.79
/ea

Key Features

Overall Pipe Length
8 in
Pipe Schedule
Schedule 40
Basic Pipe Fitting Material
Red Brass
Standards
Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Size
1/4" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-032
Zoro #
G1781309
UPC #
662545014715
Country of Origin
United States

Dimensions

Overall Pipe Length
8 in
Size
1/4" x 8"
Outside Dia.
1/4 in

Details

Pipe Schedule
Schedule 40
Item
Nipple
Basic Pipe Fitting Material
Red Brass
Standards
Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1

Description

1/4" x 8 No Lead Red Brass Nipple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.