Zoro Homepage

1/4" x 9" 316 SS NIPPLE

  • Mfr # 316-033

  • Zoro # G1089639


product price: $11.59
/ea

Key Features

Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Schedule 40
Size
1/4" X 9"
Fitting Length
9 in
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316-033
Zoro #
G1089639
UPC #
662545102771
Country of Origin
China

Dimensions

Size
1/4" X 9"
Fitting Length
9 in
Outside Dia.
1/4 in

Details

Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Schedule 40
Item
Pipe Nipple
Standards
ASTM A312, Schedule 40

Description

1/4" x 9" .316 Stainless Steel Pipe Nipple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.