Zoro Homepage

1/8" GALV. SQUARE HEAD PLUG

  • Mfr # 352-400

  • Zoro # G1100604


product price: $2.95
/ea
Sold in multiples of 6 for $17.70

Key Features

Standards
Class 150, ANSI/NSF 61
Size
1/8"
Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-400
Zoro #
G1100604
UPC #
662545028552
Country of Origin
Thailand

Dimensions

Size
1/8"

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
MNPT

Description

1/8" SA Galvanized Square Head Plug MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.