Zoro Homepage

1/8" SS316 HALF COUPLING

  • Mfr # 416-280

  • Zoro # G1088214


product price: $3.19
/ea
Sold in multiples of 5 for $15.95

Key Features

Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Size
1/8"
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-280
Zoro #
G1088214
UPC #
662545100289
Country of Origin
China

Dimensions

Size
1/8"

Details

Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Item
Half Coupling
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free

Description

1/8" .316 Stainless Steel Half Coupling, FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.