Zoro Homepage

1/8" x 8" 316 SS NIPPLE

  • Mfr # 316-012

  • Zoro # G1077967


product price: $10.15
/ea

Key Features

Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Schedule 40
Size
1/8" X 8"
Outside Dia.
1/8 in
Standards
ASTM A312, Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316-012
Zoro #
G1077967
UPC #
662545102597
Country of Origin
China

Dimensions

Size
1/8" X 8"
Outside Dia.
1/8 in
Fitting Length
8 in

Details

Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Schedule 40
Item
Pipe Nipple
Standards
ASTM A312, Schedule 40

Description

1/8" x 8" .316 Stainless Steel Pipe Nipple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.