
1"x 3/4" T571 NO LEAD DI UNION
Mfr # 301-125NL
Zoro # G1781519
product price: $11.75
/eaKey Features
Standards
180°F Max. Temp., 200 CWP
Size
1" x 3/4"
Connection Type
FNPT x Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301-125NL
Zoro #
G1781519
UPC #
662545087696
Country of Origin
Taiwan, Province of China
Dimensions
Size
1" x 3/4"
Details
Item
Dielectric Union
Standards
180°F Max. Temp., 200 CWP
Connection Type
FNPT x Sweat
Description
1" FNPT x 3/4" Sweat T-571NL No Lead Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.