Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1"X 3/4 X 1" PEX RED TEE

  • Mfr # 460-215NL

  • Zoro # G1102844


product price: $10.85
/ea

Key Features

Standards
ASTM F 1807
Connection Type
PEX x PEX x PEX
Size
1X3/4X1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-215NL
Zoro #
G1102844
UPC #
662545110424
Country of Origin
China

Dimensions

Size
1X3/4X1

Details

Standards
ASTM F 1807
Connection Type
PEX x PEX x PEX

Description

1" x 3/4" x 1" PEX Reducing Tee No Lead/ DZR Forged Brass Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.