Zoro Homepage

1x3/4x1 NL PEX TEE-F1960

  • Mfr # 462-215NL

  • Zoro # G1098784


product price: $16.75
/ea

Key Features

Connection Type
PEX
Standards
ASTM F 1960, CSA 137.5
Size
1" x 3/4" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-215NL
Zoro #
G1098784
UPC #
662545127453
Country of Origin
China

Dimensions

Size
1" x 3/4" x 1"

Details

Connection Type
PEX
Standards
ASTM F 1960, CSA 137.5

Description

1" x 3/4" x 1" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.